Motion
BL834 PLU OL

REXNORD INC
BL834 PLU OL

3x4 Lacing, 1 in Pitch
Mi Item #00195653
MFR #BL834 PLU OL
Price$46.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
BL834 PLU OL

3x4 Lacing, 1 in Pitch
Mi Item #00195653
MFR #BL834 PLU OL

Mfr description
BL834 PLU BL 834 PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.36/each

Specifications

Dimensions

  • Chain Pitch
    1.0000 in
  • Lacing
    3x4
  • Pin Diameter  
    0.3750 in
  • Pitch  
    1 in
  • Weight
    0.24 lbs
  • Width
    1.3030 in

Details

  • Product Type
    Leaf Chain
  • Series
    BL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)