Overview
Mfr description
H40B24 SB 5/8 SPKT
Specifications
- Chain Number & Pitch40 / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth24
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data