Motion
40B36H
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00195680
MFR #40B36H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, Steel Material
MI ITEM #00195680
MFR #40B36H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40B36H SPKT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    36
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.0000 in
  • Hardened Teeth
    Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Hub Projection
    .7160 in
  • Outside Diameter
    6.0200 in
  • Pitch Diameter
    .5000 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.284 in
  • Manufacturer Catalog
  • Keyway Size
    No Keyway

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text