Motion
H60B10
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 10 Teeth
MI ITEM #00195694
MFR #H60B10
Your Price$35.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 10 Teeth
MI ITEM #00195694
MFR #H60B10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.79/each(List $35.86)

Overview

Mfr description
H60B10 SB 3/4

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039360199
  • Weight
    1.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text