Overview
Mfr description
H35B12 SB 1/2 HT
Specifications
- Chain Number & Pitch35 / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth12
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039353917
- Weight0.21 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data