Specifications
Dimensions
- Weight0.27 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch35 / 3/8 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth14
- Product TypeStock Bore Sprockets
- UPC_NO097039353931
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)