Overview
Mfr description
H35B20 SB 1/2
Specifications
- Chain Number & Pitch35 / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth20
- Bore TypeRough Stock Bore
- Hub TypeB
- UPC_NO097039353993
- Weight0.68 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data