Motion
LF963 S-5IN

REXNORD INC
LF963 S-5IN

Table Top Chain - Steel, Straight Running, 5.000 in Width, 0.7500 in Pitch
MI ITEM #00195735
MFR #LF963 S-5IN
Price$95.53/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF963 S-5IN

Table Top Chain - Steel, Straight Running, 5.000 in Width, 0.7500 in Pitch
MI ITEM #00195735
MFR #LF963 S-5IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.53/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    5.000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.16 in
  • Guide Clearance Straight
    1.44 in
  • Minimum Backflex Radius
    6 in
  • Pin Diameter
    0.2 in
  • Weight
    0.21 lbs

Details

  • Base Chain Material
    Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Operating Temperature Range
    -40 to +180 °F
  • Standards Met
    FDA
  • UPC_NO
    793699460520

Overview

Mfr description
LF963K5 LF963K5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought