Motion
C2080HNPOL

TSUBAKI (UST)
C2080HNPOL

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00195809
MFR #C2080HNPOL
Price$37.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080HNPOL

Offset Link - 2080 / 2 in Chain & Pitch, Cottered, Carbon Steel Material, Black Oxide Finish
Mi Item #00195809
MFR #C2080HNPOL

Mfr description
C2080HNP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.33/each

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.6250 in, 15.87 mm
  • Link Plate Height
    0.9060 in, 23 mm
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    2 in
  • Plate Height
    0.6770 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.28 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Cottered
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Black Oxide
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    C2080 Offset Link
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    100
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039186591
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)