Motion
114-139-21

REXNORD INC
114-139-21

Table Top Chain - Steel, Straight Running, 3.250 in Width, 19.1 mm Pitch
Mi Item #00195840
MFR #114-139-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-139-21

Table Top Chain - Steel, Straight Running, 3.250 in Width, 19.1 mm Pitch
Mi Item #00195840
MFR #114-139-21

Mfr description
114-139-21 TP P963K3.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Pitch
    19.1 mm
  • Guide Clearance Straight
    36.5 mm
  • Pin Diameter
    5.1 mm
  • Weight per Foot
    1.41 (Approximate) lb

Details

  • Manufacturer Upc Number
    698210550639
  • Operating Temperature Range
    0 to +180 (Dry) °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)