Motion
100-2SS
Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #00195877
MFR #100-2SS
Price$663.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #00195877
MFR #100-2SS

Mfr description
100-2SS OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.95/each

Specifications

Dimensions

  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.7500 in, 19.05 mm
  • Link Plate Height
    1.1850 in, 30.10 mm
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    1.4840 in, 37.68 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.9050 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.03 lb
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Stainless Steel
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    100-2SS
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    2040
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039187543
  • Working Load Capacity
    1147 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)