Motion
H35B10F 1/2

TSUBAKI (UST)
H35B10F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
Mi Item #00195878
MFR #H35B10F 1/2
Price$24.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H35B10F 1/2

Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , With Hardened Teeth
Mi Item #00195878
MFR #H35B10F 1/2

Mfr description
H35B10F-1/2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.52/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Weight
    0.15 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    With Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039296184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)