Motion
35B20F-1/2

TSUBAKI (UST)
35B20F-1/2

Finished Bore Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , 20 Teeth, Non-Hardened Teeth
Mi Item #00195892
MFR #35B20F-1/2
Price$35.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B20F-1/2

Finished Bore Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , 20 Teeth, Non-Hardened Teeth
Mi Item #00195892
MFR #35B20F-1/2

Mfr description
35B20F-1/2 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.47/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Caliper Diameter
    2.1970 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    1.9380 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Maximum Bore Diameter  
    1.3130 in
  • Outside Diameter  
    2.5900 in
  • Pitch Diameter
    2.3970 in
  • Tooth Width
    0.1680 in
  • Weight
    0.71 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039320339
  • Number Of Teeth  
    20
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)