Motion
40B32F5/8

TSUBAKI (UST)
40B32F5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 32 Teeth, Non-Hardened Teeth
MI ITEM #00195923
MFR #40B32F5/8
Your Price$94.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B32F5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 32 Teeth, Non-Hardened Teeth
MI ITEM #00195923
MFR #40B32F5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$94.65/each(List $113.58)

Overview

Mfr description
40B32F-5/8 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    5.1010 in
  • Caliper Diameter
    4.7880 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.2500 in
  • Weight
    2.80 lbs
  • Manufacturer Upc Number
    97039325495
  • UPC_NO
    097039325495

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text