Motion
S1874TAB S-6IN

REXNORD INC
S1874TAB S-6IN

Table Top Chain - Steel, Side Flexing, 6.000 in Width, 0.7500 in Pitch
Mi Item #00195976
MFR #S1874TAB S-6IN
Price$140.70/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S1874TAB S-6IN

Table Top Chain - Steel, Side Flexing, 6.000 in Width, 0.7500 in Pitch
Mi Item #00195976
MFR #S1874TAB S-6IN

Mfr description
1874K6 1874K6
  • S1874 6 Inch Wide TableTop Chain With Steel Base Chain And Carbon Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.70/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    10 in
  • Pin Diameter
    0.2 in
  • Weight
    0.48 lbs
  • Weight per Foot
    3.8 lb

Details

  • Base Chain Material
    S
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Gray-Black
  • Flight Material
    S
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • UPC_NO
    698210681159
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)