Motion
35B26F 7/8

TSUBAKI (UST)
35B26F 7/8

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00196048
MFR #35B26F 7/8
List Price$60.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B26F 7/8

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.8750 in Bore
MI ITEM #00196048
MFR #35B26F 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.63/each for your price

Overview

Mfr description
35B26F-7/8 HT

Specifications

  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Chain Number & Pitch
    35 / 3/8 in
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Weight
    1.30 lbs
  • UPC_NO
    097039320599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text