Motion
35B26F-1 3/16

TSUBAKI (UST)
35B26F-1 3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore
Mi Item #00196052
MFR #35B26F-1 3/16
Price$63.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B26F-1 3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore
Mi Item #00196052
MFR #35B26F-1 3/16

Mfr description
35B26F 1-3/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Length Through Bore  
    0.8750 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)