Motion
35B27F 5/8

TSUBAKI (UST)
35B27F 5/8

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore
MI ITEM #00196054
MFR #35B27F 5/8
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B27F 5/8

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore
MI ITEM #00196054
MFR #35B27F 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.8750 in
  • Weight
    1.40 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320643

Overview

Mfr description
35B27F-5/8 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text