Motion
35B27F-1
Stock Bore Sprocket - 35 / 3/8 in, Finished Bore, 1.0000 in Bore , 27 Teeth
MI ITEM #00196058
MFR #35B27F-1
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 35 / 3/8 in, Finished Bore, 1.0000 in Bore , 27 Teeth
MI ITEM #00196058
MFR #35B27F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    3.0250 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.3750 in
  • Outside Diameter  
    3.4300 in
  • Pitch Diameter
    3.2300 in
  • Tooth Width
    0.1680 in
  • Weight
    0.94 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039320674
  • Number Of Teeth  
    27
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320674

Overview

Mfr description
35B27F-1 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text