Motion
35B27F-1C

TSUBAKI (UST)
35B27F-1C

Stock Bore Sprocket - 35 / 3/8 in, Finished Bore, 1.1875 in Bore , 27 Teeth
Mi Item #00196062
MFR #35B27F-1C
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B27F-1C

Stock Bore Sprocket - 35 / 3/8 in, Finished Bore, 1.1875 in Bore , 27 Teeth
Mi Item #00196062
MFR #35B27F-1C

Mfr description
35B27F 1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.27/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    3.0250 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.3750 in
  • Outside Diameter  
    3.4300 in
  • Pitch Diameter
    3.2300 in
  • Tooth Width
    0.1680 in
  • Weight
    0.94 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039320698
  • Number Of Teeth  
    27
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320698
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)