Motion
35B28F 1+3/16

TSUBAKI (UST)
35B28F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore , 28 Teeth, Steel Material
MI ITEM #00196066
MFR #35B28F 1+3/16
List Price$65.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B28F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore , 28 Teeth, Steel Material
MI ITEM #00196066
MFR #35B28F 1+3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.93/each for your price

Overview

Mfr description
35B28F 1-3/16 HT

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Pitch Type
    Single
  • Pitch Diameter
    3.3490 in
  • Tooth Width
    0.1680 in
  • Keyway Size
    1/4 X 1/8 in
  • Weight
    1.40 lbs
  • Manufacturer Upc Number
    097039320766
  • UPC_NO
    097039320766

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text