Motion
35B30F 1+3/16

TSUBAKI (UST)
35B30F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore
Mi Item #00196070
MFR #35B30F 1+3/16
Price$74.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B30F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore
Mi Item #00196070
MFR #35B30F 1+3/16

Mfr description
35B30F 1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    3.3880 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.0000 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.3750 in
  • Outside Diameter  
    3.7900 in
  • Pitch Diameter
    3.5880 in
  • Tooth Width
    0.1680 in
  • Weight
    1.50 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039320834
  • Number Of Teeth  
    30
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)