Motion
35B35F 1+3/16

TSUBAKI (UST)
35B35F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore , 35 Teeth, Steel Material
Mi Item #00196078
MFR #35B35F 1+3/16
Price$77.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B35F 1+3/16

Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 1.1875 in Bore , 35 Teeth, Steel Material
Mi Item #00196078
MFR #35B35F 1+3/16

Mfr description
35B35F-1 3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.45/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    3.9790 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    2.2500 in
  • Keyway Size
    1/4 X 1/8 in
  • Length Through Bore  
    0.8750 in
  • Maximum Bore Diameter  
    1.5000 in
  • Outside Diameter  
    4.3900 in
  • Pitch Diameter
    4.1840 in
  • Tooth Width
    0.1680 in
  • Weight
    1.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    097039320971
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    35
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)