Motion
35BS42 1 1/8
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 1.1250 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00196093
MFR #35BS42 1 1/8
Price$100.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 1.1250 in Bore , 42 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00196093
MFR #35BS42 1 1/8

Mfr description
35BS42 1 1/8 SPK ROLLER BS
  • These finished bore sprockets are shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Caliper Diameter
    4.8181 in
  • Hub Diameter
    2-1/4 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    5.2290 in
  • Pitch Diameter
    5.0181 in
  • Storage Dimension Height
    1 in
  • Storage Dimension Length
    5.2290 in
  • Storage Dimension Width
    5.2290 in
  • Tooth Width
    0.168 in
  • Weight
    1.54 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950297491
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    42
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950297491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)