Motion
40B33F 5/8

TSUBAKI (UST)
40B33F 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 33 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00196114
MFR #40B33F 5/8
Price$120.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B33F 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 33 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00196114
MFR #40B33F 5/8

Mfr description
40B33F-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.07/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    4.9410 in
  • Hub Diameter
    3.2500 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore  
    1.0000 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    5.5400 in
  • Pitch Diameter
    5.2600 in
  • Tooth Width
    0.2840 in
  • Weight
    2.90 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    097039325587
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    33
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039325587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)