Motion
40B45F 5/8

TSUBAKI (UST)
40B45F 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 45 Teeth, Non-Hardened Teeth
Mi Item #00196126
MFR #40B45F 5/8
Price$139.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B45F 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 45 Teeth, Non-Hardened Teeth
Mi Item #00196126
MFR #40B45F 5/8

Mfr description
40B45F-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.05/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    6.8510 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore  
    1.1250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    7.4500 in
  • Pitch Diameter
    7.1680 in
  • Tooth Width
    0.2840 in
  • Weight
    4.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039326218
  • Number Of Teeth  
    45
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039326218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)