Motion
40BS47 5/8

TSUBAKI (UST)
40BS47 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 0.6250 in Bore , 47 Teeth
MI ITEM #00196128
MFR #40BS47 5/8
Your Price$109.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40BS47 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished Bore, 0.6250 in Bore , 47 Teeth
MI ITEM #00196128
MFR #40BS47 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.32/each(List $136.65)

Overview

Mfr description
40B47F-5/8 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    7.4860 in
  • Caliper Diameter
    7.1690 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    3.5000 in
  • Weight
    5.26 lbs
  • Manufacturer Upc Number
    97039305527

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text