Motion
40B60F5/8

TSUBAKI (UST)
40B60F5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 60 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00196142
MFR #40B60F5/8
Price$161.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B60F5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 60 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #00196142
MFR #40B60F5/8

Mfr description
40B60F-5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Caliper Diameter
    9.2410 in
  • Hub Diameter
    3.5000 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore  
    1.1250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    9.8400 in
  • Pitch Diameter
    9.5540 in
  • Tooth Width
    0.2840 in
  • Weight
    7.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    097039326485
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    60
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039326485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)