Motion
80B60F 1-1/4

TSUBAKI (UST)
80B60F 1-1/4

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Non-Hardened Teeth
MI ITEM #00196550
MFR #80B60F 1-1/4
List Price$588.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B60F 1-1/4

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.2500 in Bore , 60 Teeth, Non-Hardened Teeth
MI ITEM #00196550
MFR #80B60F 1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$588.07/each for your price

Overview

Mfr description
80B60F 1-1/4 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    19.1070 in
  • Caliper Diameter
    18.4820 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    5.2500 in
  • Weight
    51.70 lbs
  • Manufacturer Upc Number
    97039341532
  • UPC_NO
    097039341532

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text