Motion
80B60F-2-7/16

TSUBAKI (UST)
80B60F-2-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.4375 in Bore , 60 Teeth, Non-Hardened Teeth
MI ITEM #00196566
MFR #80B60F-2-7/16
Price$611.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B60F-2-7/16

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 2.4375 in Bore , 60 Teeth, Non-Hardened Teeth
MI ITEM #00196566
MFR #80B60F-2-7/16

Mfr description
80B60F 2-7/16 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$611.30/each

Specifications

Dimensions

  • Bore Diameter  
    2.4375 in
  • Caliper Diameter
    18.4820 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    3.5000 in
  • Outside Diameter  
    19.6800 in
  • Pitch Diameter
    19.1070 in
  • Tooth Width
    0.5750 in
  • Weight
    51.70 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039341624
  • Number Of Teeth  
    60
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039341624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)