Motion
100B8F-1
Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.0000 in Bore , 8 Teeth
MI ITEM #00196570
MFR #100B8F-1
List Price$155.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.0000 in Bore , 8 Teeth
MI ITEM #00196570
MFR #100B8F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.87/each for your price

Overview

Mfr description
100B8F-1 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.2660 in
  • Caliper Diameter
    2.5160 in
  • Tooth Width
    0.6920 in
  • Hub Type
    B
  • Hub Diameter
    2.4380 in
  • Weight
    2.80 lbs
  • Manufacturer Upc Number
    97039343895
  • UPC_NO
    097039343895

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text