Motion
100B8F-1C

TSUBAKI (UST)
100B8F-1C

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.1875 in Bore , 8 Teeth
Mi Item #00196572
MFR #100B8F-1C
Price$162.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B8F-1C

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.1875 in Bore , 8 Teeth
Mi Item #00196572
MFR #100B8F-1C

Mfr description
100B8F-1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.03/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    2.5160 in
  • Hub Diameter
    2.4380 in
  • Length Through Bore  
    1.8750 in
  • Maximum Bore Diameter  
    1.2500 in
  • Outside Diameter  
    3.7700 in
  • Pitch Diameter
    3.2660 in
  • Tooth Width
    0.6920 in
  • Weight
    2.80 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039343901
  • Number Of Teeth  
    8
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039343901
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)