Motion
100B9F-1
Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.0000 in Bore , 9 Teeth
Mi Item #00196576
MFR #100B9F-1
Price$206.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.0000 in Bore , 9 Teeth
Mi Item #00196576
MFR #100B9F-1

Mfr description
100B9F-1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    2.8490 in
  • Hub Diameter
    2.8130 in
  • Length Through Bore  
    1.8750 in
  • Maximum Bore Diameter  
    1.6250 in
  • Outside Diameter  
    4.1800 in
  • Pitch Diameter
    3.6550 in
  • Tooth Width
    0.6920 in
  • Weight
    3 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039343925
  • Number Of Teeth  
    9
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039343925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)