Motion
100B11F-1C

TSUBAKI (UST)
100B11F-1C

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.1875 in Bore , 11 Teeth
MI ITEM #00196592
MFR #100B11F-1C
Price$252.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B11F-1C

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.1875 in Bore , 11 Teeth
MI ITEM #00196592
MFR #100B11F-1C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$252.93/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    3.6420 in
  • Hub Diameter
    3.5630 in
  • Length Through Bore  
    1.8750 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    5.0100 in
  • Pitch Diameter
    4.4380 in
  • Tooth Width
    0.6920 in
  • Weight
    4.90 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039344014
  • Number Of Teeth  
    11
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039344014

Overview

Mfr description
100B11F-1-3/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text