Motion
100B12F-1C

TSUBAKI (UST)
100B12F-1C

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.1875 in Bore , 12 Teeth
Mi Item #00196598
MFR #100B12F-1C
Price$271.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B12F-1C

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.1875 in Bore , 12 Teeth
Mi Item #00196598
MFR #100B12F-1C

Mfr description
100B12F-1-3/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.57/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Caliper Diameter
    4.0800 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.8750 in
  • Maximum Bore Diameter  
    2.2500 in
  • Outside Diameter  
    5.4200 in
  • Pitch Diameter
    4.8300 in
  • Tooth Width
    0.6920 in
  • Weight
    6 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039344083
  • Number Of Teeth  
    12
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039344083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)