Motion
100B12F-1G

TSUBAKI (UST)
100B12F-1G

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.4375 in Bore , 12 Teeth
MI ITEM #00196602
MFR #100B12F-1G
List Price$261.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B12F-1G

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.4375 in Bore , 12 Teeth
MI ITEM #00196602
MFR #100B12F-1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$261.24/each for your price

Overview

Mfr description
100B12F-1-7/16 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    4.8300 in
  • Caliper Diameter
    4.0800 in
  • Tooth Width
    0.6920 in
  • Hub Type
    B
  • Hub Diameter
    4.0000 in
  • Weight
    6 lbs
  • Manufacturer Upc Number
    97039344106
  • UPC_NO
    097039344106

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text