Motion
100B13F-1D

TSUBAKI (UST)
100B13F-1D

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.2500 in Bore , 13 Teeth
Mi Item #00196608
MFR #100B13F-1D
Price$270.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B13F-1D

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.2500 in Bore , 13 Teeth
Mi Item #00196608
MFR #100B13F-1D

Mfr description
100B13F-1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    4.4350 in
  • Hub Diameter
    3.8750 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    2.3750 in
  • Outside Diameter  
    5.8200 in
  • Pitch Diameter
    5.2240 in
  • Tooth Width
    0.6920 in
  • Weight
    6.20 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039344168
  • Number Of Teeth  
    13
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039344168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)