Motion
100B14F-2

TSUBAKI (UST)
100B14F-2

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.0000 in Bore , 14 Teeth
MI ITEM #00196614
MFR #100B14F-2
Price$265.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B14F-2

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.0000 in Bore , 14 Teeth
MI ITEM #00196614
MFR #100B14F-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$265.33/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Caliper Diameter
    4.8680 in
  • Hub Diameter
    4.1880 in
  • Length Through Bore  
    1.6250 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    6.2300 in
  • Pitch Diameter
    5.6180 in
  • Tooth Width
    0.6920 in
  • Weight
    6.60 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039344243
  • Number Of Teeth  
    14
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039344243

Overview

Mfr description
100B14F-2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text