Motion
100B15F-1G

TSUBAKI (UST)
100B15F-1G

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.4375 in Bore , 15 Teeth
Mi Item #00196618
MFR #100B15F-1G
Price$330.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B15F-1G

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 1.4375 in Bore , 15 Teeth
Mi Item #00196618
MFR #100B15F-1G

Mfr description
100B15F-1-7/16 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Caliper Diameter
    5.2290 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    3.0000 in
  • Outside Diameter  
    6.6300 in
  • Pitch Diameter
    6.0130 in
  • Tooth Width
    0.6920 in
  • Weight
    8.40 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039344274
  • Number Of Teeth  
    15
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039344274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)