Motion
100B18F-2

TSUBAKI (UST)
100B18F-2

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.0000 in Bore , 18 Teeth
Mi Item #00196640
MFR #100B18F-2
Price$391.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B18F-2

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.0000 in Bore , 18 Teeth
Mi Item #00196640
MFR #100B18F-2

Mfr description
100B18F-2 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.43/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Caliper Diameter
    6.4490 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    3.0000 in
  • Outside Diameter  
    7.8400 in
  • Pitch Diameter
    7.1990 in
  • Tooth Width
    0.6920 in
  • Weight
    10.6 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039344458
  • Number Of Teeth  
    18
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039344458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)