Motion
100B24F-2R

TSUBAKI (UST)
100B24F-2R

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.9375 in Bore , 24 Teeth
Mi Item #00196701
MFR #100B24F-2R
Price$408.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B24F-2R

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.9375 in Bore , 24 Teeth
Mi Item #00196701
MFR #100B24F-2R

Mfr description
100B24F 2 15/16 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$408.17/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Caliper Diameter
    8.8260 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    3.0000 in
  • Outside Diameter  
    10.2500 in
  • Pitch Diameter
    9.5760 in
  • Tooth Width
    0.6920 in
  • Weight
    18.1 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039596024
  • Number Of Teeth  
    24
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039596024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)