Motion
100B25F-2R

TSUBAKI (UST)
100B25F-2R

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.9375 in Bore , 25 Teeth
MI ITEM #00196707
MFR #100B25F-2R
Price$417.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100B25F-2R

Stock Bore Sprocket - 100 / 1-1/4 in, Finished Bore, 2.9375 in Bore , 25 Teeth
MI ITEM #00196707
MFR #100B25F-2R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$417.93/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Caliper Diameter
    9.2040 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore  
    2.0000 in
  • Maximum Bore Diameter  
    3.0000 in
  • Outside Diameter  
    10.6500 in
  • Pitch Diameter
    9.9740 in
  • Tooth Width
    0.6920 in
  • Weight
    18.4 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039596093
  • Number Of Teeth  
    25
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039596093

Overview

Mfr description
100B25F 2 15/16 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text