Motion
DMD-530XLO-1 SC CO LINK

DIAMOND CHAIN COMPANY
DMD-530XLO-1 SC CO LINK

Connecting Link - 530 / 5/8 in Pitch, Carbon Steel Material
Mi Item #00196713
MFR #DMD-530XLO-1 SC CO LINK
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-530XLO-1 SC CO LINK

Connecting Link - 530 / 5/8 in Pitch, Carbon Steel Material
Mi Item #00196713
MFR #DMD-530XLO-1 SC CO LINK

Mfr description
DMD-530XLO-1 SC CO LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Chain Overall Width
    1.02 in
  • Chain Size & Pitch
    530 / 5/8 in
  • Inside Width
    0.375 in
  • Pin Diameter
    0.214 in
  • Roller Diameter
    0.400 in
  • Weight
    0.06 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    530 / 5/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CMLO-45548CL-16-P
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • UPC_NO
    716647125654
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)