Motion
698210821210

REXNORD INC
698210821210

Leaf Chain - 3 x 4 Lacing, 1.500 in Pitch, 226800 N Breaking Strength
MI ITEM #00196720
MFR #698210821210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
698210821210

Leaf Chain - 3 x 4 Lacing, 1.500 in Pitch, 226800 N Breaking Strength
MI ITEM #00196720
MFR #698210821210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BL1234 PLU BL 1234 PLU

Specifications

  • Lacing
    3 x 4
  • Pitch
  • Pin Diameter
  • Link Plate Height
  • Link Plate Thickness
  • Length per 100 Pitch
    3812 mm
  • Breaking Strength
    226800 N
  • Bearing Area
    2.79 cm²
  • Width Between Outer Plates
    28 mm
  • Standards Met
    ANSI, DIN 8152, ISO 4347
  • UPC_NO
    698210821210
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought