Motion
W865-YYC

REXNORD INC
W865-YYC

Rexnord® W865-YYC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Stainless Steel
Mi Item #00196723
MFR #W865-YYC
Price$206.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
W865-YYC

Rexnord® W865-YYC Bulk Conveyor Accessory, Accessory Type: Guide Ring Kit, Material: Stainless Steel
Mi Item #00196723
MFR #W865-YYC

Mfr description
W865-YYC GRSS 25 26T W/SCREWS
  • 815 Series Guide Ring Kit for a 25 or 26 Tooth Sprocket in SS material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.72/each

Specifications

Dimensions

  • Height
    0.25 in
  • Length
    6.00 in
  • Weight
    0.50 lbs
  • Width
    6.00 in

Details

  • Accessory Type
    Guide Ring Kit
  • Manufacturer Upc Number
    698210627416
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)