Motion
40ASRB
Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00196730
MFR #40ASRB
Price$108.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Corrosion Resistant Series, 40 / 1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00196730
MFR #40ASRB

Mfr description
40AS "600" RIVETED
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.76/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.41 lb
  • Weight per Foot
    0.43 lbs, 0.64 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Unfinished
  • Manufacturer Catalog Number
    40AS RIV
  • Material
    Stainless Steel
  • Material Specification
    Type 600
  • Measurement Standard
    Imperial
  • Number Of Links
    240
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039188076
  • Working Load Capacity
    150 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)