Motion
843SS-C/L

REXNORD INC
843SS-C/L

Flat Top Conveyer Chain Part - 0.5000 in Pitch, Stainless Steel Material
Mi Item #00196751
MFR #843SS-C/L
Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
843SS-C/L

Flat Top Conveyer Chain Part - 0.5000 in Pitch, Stainless Steel Material
Mi Item #00196751
MFR #843SS-C/L

Mfr description
843SS-C/L 843SS CONN LINK
  • Connecting Link For 843 Stainless Steel Base Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.88/each

Specifications

Dimensions

  • Chain Pitch
    0.5000 in
  • Length
    3.4
  • Weight
    7.90 lb, 0.017
  • Width
    2.3

Details

  • Chain Material
    Stainless Steel
  • Country of Origin
    Taiwan, Republic of China
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)