Overview
Mfr description
H35B22 SB 1/2
Specifications
- Chain Number & Pitch35 / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth22
- Bore TypeRough Stock Bore
- Hardened TeethWith Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data