Specifications
Dimensions
- Tooth Width0.284 in
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch40 / 1/2 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across1
- Number Of Teeth14
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)