Motion
H40B14
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 14 Teeth
MI ITEM #00196787
MFR #H40B14
Your Price$25.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 14 Teeth
MI ITEM #00196787
MFR #H40B14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.07/each(List $26.72)

Overview

Mfr description
H40B14 SB 1/2

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    14
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039355713
  • Weight
    0.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text